Thread Cutting Screw, M1 x 35 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK

  • Mfr # 72153

  • Zoro # G502506366


product price:  $8.85
/pk 8, $1.11/ea

Key Features

Hex Head
Drilling Tip
System of Measurement
Metric
Drive Size
6 mm
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72153
Zoro #
G502506366
UPC #
738287721539
Country of Origin
China

Dimensions

Screw Size
M1
Fastener Length
35 mm
Drive Size
6 mm
Diameter 1
6mm
Diameter 2
11mm
Length 1
35mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Interior/Exterior
Interior
Hardness
Class 9.8
dia3
17mm
Point
Type CA

Description

A thread cutting screw has sharp threads that cut into a material such as sheet metal, plastic or wood. The shank is usually threaded up to the head. Thread cutting screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products