
Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1 in Lg, 6 PK
Mfr # 31704
Zoro # G802506189
product price: $18.99
/pk 6, $3.16/eaKey Features
Thread Size
#10-24
Head Shape
Spade
Material
Stainless Steel
Head Type
Spade
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31704
Zoro #
G802506189
UPC #
738287317046
Country of Origin
China
Dimensions
Thread Size
#10-24
Fastener Length
1 in
Diameter
#10
Length 1
1"
Details
Head Shape
Spade
Material
Stainless Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Hardness
18-8
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.