Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 2 in Lg, 5 PK

  • Mfr # 60508

  • Zoro # G902506225


product price:  $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18

Key Features

Thread Size
#10-32
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Type
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60508
Zoro #
G902506225
UPC #
738287605082
Country of Origin
China

Dimensions

Thread Size
#10-32
Fastener Length
2 in
Length 1
2"
Diameter
#10

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.