Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK

  • Mfr # 36764

  • Zoro # G002506217


product price: $8.66
/pk 10, $0.87/ea

Key Features

Thread Size
1/4"-20
Material
Plastic
System of Measurement
Inch
Diameter
1/4"
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36764
Zoro #
G002506217
UPC #
738287367645
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Diameter
1/4"
Length 1
1"

Details

Material
Plastic
Item
Thumb Screw
System of Measurement
Inch

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products