
Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 3/4 in Lg, 6 PK
Mfr # 31707
Zoro # G002506231
product price: $24.15
/pk 6, $4.02/eaKey Features
Thread Size
1/4"-20
Fastener Length
3/4 in
Head Shape
Spade
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31707
Zoro #
G002506231
UPC #
738287317077
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Diameter
1/4"
Length 1
3/4"
Details
Head Shape
Spade
Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade
Hardness
18-8
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.