
Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 4 PK
Mfr # 60511
Zoro # G902506232
product price:Â $3.39
/pk 4, $0.85/ea
Sold in multiples of 3 for $10.17
Key Features
Thread Size
1/4"-20
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Type
Spade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60511
Zoro #
G902506232
UPC #
738287605112
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Diameter
1/4"
Length 1
1/2"
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.