Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, #8-32 Thread Size, Aluminum, 5/16 in Lg, 20 PK

  • Mfr # 66081

  • Zoro # G602527711


product price: $9.18
/pk 20, $0.46/ea

Key Features

Thread Size
#8-32
Material
Aluminum
System of Measurement
Inch
Head Type
Knurled
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66081
Zoro #
G602527711
UPC #
738287660814
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
5/16 in
Diameter
#8
Length 1
5/16"

Details

Material
Aluminum
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

A knurled screw is designed to be tightened by hand without the use of a tool.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products