Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 48 PK

  • Mfr # 62373

  • Zoro # G202527708


product price: $41.79
/pk 48, $0.87/ea

Key Features

Thread Size
#8-32
Material
Aluminum
Head Type
Knurled
System of Measurement
Inch
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62373
Zoro #
G202527708
UPC #
738287623734
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
9/16 in
Diameter
#8
Length 1
9/16"

Details

Material
Aluminum
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

A knurled screw is designed to be tightened by hand without the use of a tool.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.