Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 25 PK

  • Mfr # 76141

  • Zoro # G902527718


product price: $7.29
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.58

Key Features

Thread Size
#8-32
Fastener Length
1/2 in
Material
Steel
Finish
Brass
Head Type
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76141
Zoro #
G902527718
UPC #
738287761412
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in
Length 1
1/2"
Diameter
#8

Details

Material
Steel
Finish
Brass
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

A knurled screw is designed to be tightened by hand without the use of a tool.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.