
Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 5/8 in Lg, 25 PK
Mfr # 76142
Zoro # G302527707
product price:Â $7.55
/pk 25, $0.30/eaKey Features
Thread Size
#8-32
Head Shape
Knurled
Material
Steel
Finish
Brass
Head Type
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76142
Zoro #
G302527707
UPC #
738287761429
Country of Origin
China
Dimensions
Thread Size
#8-32
Fastener Length
5/8 in
Diameter
#8
Length 1
5/8"
Details
Head Shape
Knurled
Material
Steel
Finish
Brass
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.