Shop MIDWEST FASTENER
See all product information
Create Account
Thumb Screw, M1.25 Thread Size, Stainless Steel, 30 mm Lg, 4 PK
- Mfr # 34456
- Zoro # G602506211
product price:Â
$
20.49
/pk of 4, $5.12/ea
Key Features
Thread Size
M1.25
Material
Stainless Steel
System of Measurement
Metric
Diameter
8mm
Length 1
30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34456
- Zoro #
- G602506211
- UPC #
- 738287344561
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Thumb Screw
- System of Measurement
- Metric
- Hardness
- A2
Dimensions
- Thread Size
- M1.25
- Fastener Length
- 30 mm
- Diameter
- 8mm
- Length 1
- 30mm
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.