Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M5-0.80 Thread Size, Stainless Steel, 20 mm Lg, 10 PK

  • Mfr # 34444

  • Zoro # G302506238


product price: $35.55
/pk 10, $3.55/ea

Key Features

Thread Size
M5-0.80
Material
Stainless Steel
System of Measurement
Metric
Length 1
20mm
Diameter
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34444
Zoro #
G302506238
UPC #
738287344448
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
20 mm
Length 1
20mm
Diameter
5mm

Details

Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Metric
Hardness
A2

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.