Zoro Homepage

Toggle Bolt, 1-1/5" L, Steel, 100 PK

  • Mfr # 04111

  • Zoro # G402529038


product price: $33.49
/pk 100, $0.33/ea

Key Features

Anchor Diameter
3/16"
Anchor Length
1-1/5"
Thread Size
#24
Material
Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04111
Zoro #
G402529038
UPC #
738287041118
Country of Origin
China

Dimensions

Anchor Diameter
3/16"
Anchor Length
1-1/5"
Thread Size
#24
Usable Length
1.2 in
Diameter
3/16"
Length 1
1.2"

Details

Item
Toggle Bolt
Material
Steel
Finish
Zinc
Style
Spring Toggle Wing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.