Zoro Homepage

Toggle Bolt, 1-4/5" L, Plastic, 100 PK

  • Mfr # 07384

  • Zoro # G302506023


product price: $40.15
/pk 100, $0.40/ea

Key Features

Anchor Diameter
3/4"
Anchor Length
1-4/5"
Thread Size
5/8"
Material
Plastic
Diameter 1
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07384
Zoro #
G302506023
UPC #
738287073843
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Anchor Length
1-4/5"
Thread Size
5/8"
Diameter 1
5/8"
Diameter 2
3/4"
Length 1
1.8"

Details

Item
Toggle Bolt
Material
Plastic
Style
Plastic Toggle Wing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.