Zoro Homepage

Toggle Bolt, 2" L, Steel, 50 PK

  • Mfr # 04085

  • Zoro # G502528788


product price: $18.55
/pk 50, $0.37/ea

Key Features

Anchor Diameter
1/8"
Anchor Length
2"
Thread Size
1/8"
Material
Steel
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04085
Zoro #
G502528788
UPC #
738287040852
Country of Origin
China

Dimensions

Anchor Diameter
1/8"
Anchor Length
2"
Thread Size
1/8"
Usable Length
2 in
Diameter
1/8"
Length 1
2"

Details

Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Slotted
Finish
Zinc
Style
Spring Toggle Wing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.