Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Bolt, 3-1/2" L, Steel, 25 PK

  • Mfr # 04115

  • Zoro # G602528992


product price: $49.49
/pk 25, $1.98/ea

Key Features

Anchor Diameter
1/2"
Anchor Length
3-1/2"
Thread Size
1/2"
Material
Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04115
Zoro #
G602528992
UPC #
738287041156
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Anchor Length
3-1/2"
Thread Size
1/2"
Usable Length
3-1/2 in
Diameter
1/2"
Length 1
3-1/2"

Details

Item
Toggle Bolt
Material
Steel
Finish
Zinc
Style
Spring Toggle Wing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.