Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Bolt, 3" L, Steel, 50 PK

  • Mfr # 07624

  • Zoro # G202523489


product price: $29.03
/pk 50, $0.58/ea

Key Features

Anchor Diameter
1/4"
Anchor Length
3"
Thread Size
1/4"-20
Material
Steel
Head Type
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07624
Zoro #
G202523489
UPC #
738287076240
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Anchor Length
3"
Thread Size
1/4"-20
Thread Length
Full
Usable Length
3 in
Diameter
1/4"
Length 1
3"

Details

Item
Toggle Bolt
Material
Steel
Head Type
Truss
Drive Type
Combination Phillips/Slotted
Finish
Zinc

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.