Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Bolt, 4" L, Steel, 50 PK

  • Mfr # 04094

  • Zoro # G602528862


product price: $29.19
/pk 50, $0.58/ea

Key Features

Anchor Diameter
1/4"
Anchor Length
4"
Thread Size
1/4"-20
Material
Steel
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04094
Zoro #
G602528862
UPC #
738287040944
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Anchor Length
4"
Thread Size
1/4"-20
Usable Length
4 in
Diameter
1/4"
Length 1
4"

Details

Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Slotted
Finish
Zinc
Style
Spring Toggle Wing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.