Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Bolt, 5" L, Steel, 25 PK

  • Mfr # 04103

  • Zoro # G202523786


product price: $39.29
/pk 25, $1.57/ea

Key Features

Anchor Diameter
3/8"
Anchor Length
5"
Thread Size
3/8"
Material
Steel
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04103
Zoro #
G202523786
UPC #
738287041033
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Anchor Length
5"
Thread Size
3/8"
Usable Length
5 in
Thread Length
Full
Diameter
3/8"
Length 1
5"

Details

Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Slotted
Finish
Zinc

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.