
Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK
Mfr # 08229
Zoro # G402513198
CAD Available
product price:Â $16.29
/pk 50, $0.33/eaKey Features
CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
3/8 in
Outside Diameter
1 7/64 in
Maximum Thickness
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08229
Zoro #
G402513198
UPC #
738287082296
Country of Origin
China
Dimensions
For Screw Size
3/8 in
Outside Diameter
1 7/64 in
Maximum Thickness
3/64 in
Inside Diameter
13/32 in
Details
CAD Available
Yes
Item
Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Pronged
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.