Turn Button, Nickel, 2 PK
- Mfr # 932642
- Zoro # G902506140
product price:Â
$
13.95
/pk of 2, $6.98/ea
Key Features
Type
Turn Button
Material
Nickel
Style
Unequal
Diameter
#12
Side A
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 932642
- Zoro #
- G902506140
- UPC #
- 719199326425
- Country of Origin
- United States
Dimensions
- Diameter
- #12
Details
- Item
- Turn Button
- Type
- Turn Button
- Material
- Nickel
- Style
- Unequal
- Side A
- 12
- Side B
- 5/8
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.