Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, Red, 15 PK

  • Mfr # 64172

  • Zoro # G702505299


product price: $7.75
/pk 15, $0.52/ea
Sold in multiples of 2 for $15.50

Key Features

Type
Twist-On
Color
Red
Material
Steel/Plastic
Finish
Zinc Plated
Nominal Size
#18-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64172
Zoro #
G702505299
UPC #
738287641721
Country of Origin
China

Dimensions

Nominal Size
#18-10

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Material
Steel/Plastic
Finish
Zinc Plated
Termination Style
Twist-On

Description

These are electrical connectors used to fasten two or more electrical conductors together. Wire nuts are not recommended for use with aluminum wire.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.