Shop MIDWEST FASTENER
See all product information
Create Account
Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 25 PK
- Mfr # 09641
- Zoro # G802505755
product price:Â
$
48.79
/pk of 25, $1.95/ea
Key Features
Compatible Material
Concrete; Brick
Material
Steel
Finish
Hot Dipped Galvanized
Application
Concrete|Stone
Diameter
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09641
- Zoro #
- G802505755
- UPC #
- 738287096415
- Country of Origin
- China
- Item
- Wedge Anchor
- Compatible Material
- Concrete; Brick
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Application
- Concrete|Stone
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 2-3/4"
- Diameter
- 1/2"
- Length 1
- 2-3/4"
- Drill Size
- 1/2"
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.