
Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK
Mfr # 06738
Zoro # G202505751
CAD Available
product price:Â $34.55
/pk 15, $2.30/eaKey Features
CAD Drawing
Compatible Material
Concrete; Brick
Anchor Diameter
1/2"
Overall Length
3-3/4"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06738
Zoro #
G202505751
UPC #
738287067385
Country of Origin
China
Dimensions
Anchor Diameter
1/2"
Overall Length
3-3/4"
Diameter
1/2"
Length 1
3-3/4"
Drill Size
1/2"
Details
CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone
Style
Concrete
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.