Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK

  • Mfr # 50387

  • Zoro # G902505747


product price:  $69.25
/pk 10, $6.93/ea

Key Features

Compatible Material
Concrete; Brick
Anchor Diameter
1/2"
Material
Stainless Steel
Material Grade
304
Application
Concrete|Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50387
Zoro #
G902505747
UPC #
738287503876
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/4"
Length 1
4-1/4"
Diameter
1/2"
Drill Size
1/2"

Details

Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Stainless Steel
Material Grade
304
Application
Concrete|Stone
Thread Type
Coarse
Hardness
304

Description

All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.