CAD Drawings

Download CAD Files

Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK

  • Mfr # 09643

  • Zoro # G202505768

CAD Available

product price:  $56.36
/pk 25, $2.25/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Material
Steel
Finish
Hot Dipped Galvanized
Application
Concrete|Stone
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09643
Zoro #
G202505768
UPC #
738287096439
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/4"
Diameter
1/2"
Length 1
4-1/4"
Drill Size
1/2"

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Hot Dipped Galvanized
Application
Concrete|Stone

Description

All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.