
Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK
Mfr # 07849
Zoro # G102505820
product price:Â $68.39
/pk 100, $0.68/eaKey Features
Compatible Material
Concrete; Brick
Anchor Diameter
1/4"
Overall Length
3"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07849
Zoro #
G102505820
UPC #
738287078497
Country of Origin
China
Dimensions
Anchor Diameter
1/4"
Overall Length
3"
Diameter
1/4"
Length 1
3"
Drill Size
1/4"
Details
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone
Style
Concrete
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.