
Wedge Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 12 PK
Mfr # 07558
Zoro # G602505795
product price:Â $185.99
/pk 12, $15.50/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick
Anchor Diameter
3/4"
Overall Length
6"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07558
Zoro #
G602505795
UPC #
738287075588
Country of Origin
United States
Dimensions
Anchor Diameter
3/4"
Overall Length
6"
Diameter
3/4"
Length 1
6"
Drill Size
3/4"
Details
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.