CAD Drawings

Download CAD Files

Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK

  • Mfr # 09646

  • Zoro # G802505700

CAD Available

product price:  $46.89
/pk 10, $4.69/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Material
Steel
Finish
Hot Dipped Galvanized
Application
Concrete|Stone
Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09646
Zoro #
G802505700
UPC #
738287096460
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
6"
Diameter
5/8"
Length 1
6"
Drill Size
5/8"

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Hot Dipped Galvanized
Application
Concrete|Stone

Description

All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.