Zoro Homepage

Wing Nut, #10-24, Stainless Steel, 50 PK

  • Mfr # 50701

  • Zoro # G902505495


product price: $26.75
/pk 50, $0.54/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Base Diameter
27/64 in
System of Measurement
Inch
Diameter 1
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50701
Zoro #
G902505495
UPC #
738287507010
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Base Diameter
27/64 in
Diameter 1
#10
Diameter 2
27/64"
Length 1
29/32"

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Style
Cold Forged
Hardness
18-8

Description

A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.