
Wing Nut, #10-24, Steel, Zinc Plated, 20 PK
Mfr # 71782
Zoro # G002505470
product price: $35.89
/pk 20, $1.79/eaKey Features
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Base Diameter
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71782
Zoro #
G002505470
UPC #
738287717822
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Base Diameter
3/8 in
Diameter 2
3/8"
Diameter 1
#10
Length 1
1-1/32"
Details
Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Style
Nylon Insert
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.