Zoro Homepage

Wing Nut, 1/4"-20, Steel, Zinc Plated

  • Mfr # 3804

  • Zoro # G807372963


product price: $27.99
/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3804
Zoro #
G807372963
UPC #
738287038040
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

MIDWEST FASTENER Wing Nut, Cold Forged, Thread Type Coarse, Thread Size 1420, Steel, Zinc, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.