Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 100 PK

  • Mfr # 09875

  • Zoro # G702505527


product price: $30.99
/pk 100, $0.31/ea

Key Features

Material
Zinc Alloy
Finish
Zinc Plated
Base Diameter
13/64 in
System of Measurement
Inch
Diameter 1
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09875
Zoro #
G702505527
UPC #
738287098754
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Base Diameter
13/64 in
Diameter 1
1/4"
Diameter 2
13/64"
Length 1
1"

Details

Item
Wing Nut
Material
Zinc Alloy
Finish
Zinc Plated
System of Measurement
Inch
Style
Washer

Description

A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.