Shop MIDWEST FASTENER
See all product information
Create Account
Wing Nut, #6-32, Steel, Zinc Plated, 100 PK
- Mfr # 03800
- Zoro # G902505549
product price:
$
17.65
/pk of 100, $0.18/ea
Key Features
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Base Diameter
21/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03800
- Zoro #
- G902505549
- UPC #
- 738287038002
- Country of Origin
- China
- Item
- Wing Nut
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Style
- Cold Forged
Dimensions
- Thread Size
- #6-32
- Base Diameter
- 21/64 in
- Diameter 1
- #6
- Length 1
- 23/32"
- Diameter 2
- 21/64"
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.