Wing Nut, M5-0.80, Steel, Zinc Plated, 6 PK

  • Mfr # 63914

  • Zoro # G502505505


product price: $6.79
/pk 6, $1.13/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
DIN 315
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63914
Zoro #
G502505505
UPC #
738287639148
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Diameter
5mm

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
DIN 315
System of Measurement
Metric
Hardness
Class 5
Style
Cold Forged
Specifications
DIN 315

Description

A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.