Zoro Homepage

Wire Connector, 10 AWG Max, Yellow, 20 PK

  • Mfr # 62691

  • Zoro # G702505381


product price: $12.45
/pk 20, $0.62/ea

Key Features

Color
Yellow
Maximum Wire Size
10 AWG
Diameter
1/4"
Material
Metal/Plastic
Shape
Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62691
Zoro #
G702505381
UPC #
738287626919
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Diameter
1/4"

Details

Item
Wire Connector
Color
Yellow
Material
Metal/Plastic
Shape
Flag
Gender
Female

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.