Zoro Homepage

Wire Connector, 14 AWG Max, 20 PK

  • Mfr # 60858

  • Zoro # G102505394


product price: $15.29
/pk 20, $0.76/ea

Key Features

Maximum Wire Size
14 AWG
Finish
Clear
Material
Metal/Plastic
Diameter
1/4"
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60858
Zoro #
G102505394
UPC #
738287608588
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Diameter
1/4"

Details

Item
Wire Connector
Finish
Clear
Material
Metal/Plastic
Gender
Female

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.