Zoro Homepage

Wire Connector, 14 AWG Max, Blue, 15 PK

  • Mfr # 70033

  • Zoro # G102505370


product price: $7.29
/pk 15, $0.49/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Blue
Maximum Wire Size
14 AWG
Diameter
1/4"
Material
Metal/Plastic
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70033
Zoro #
G102505370
UPC #
738287700336
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Diameter
1/4"

Details

Item
Wire Connector
Color
Blue
Material
Metal/Plastic
Gender
Male

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.