Shop MIDWEST FASTENER
See all product information
Create Account
Woodruff Key, 3/16 x 1 in Key Size, 13 SAE Number, Steel Zinc, 10 PK
- Mfr # 60933
- Zoro # G402504714
product price:Â
$
10.95
/pk of 10, $1.10/ea
Key Features
System of Measurement
Inch
Key Size
3/16 x 1 in
SAE Number
13
Length
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60933
- Zoro #
- G402504714
- UPC #
- 738287609332
- Country of Origin
- United States
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- 13
- Material
- Steel
- Finish
- Zinc
- Type
- Woodruff Key
- Shape
- Woodruff
Dimensions
- Key Size
- 3/16 x 1 in
- Length
- 1 in
- Diameter
- 3/16"
- Length 1
- 1"
- Nominal Size
- #13
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.