
Woodruff Key, 5/16 x 5/8 in Key Size, C SAE Number, Steel Zinc, 6 PK
Mfr # 60938
Zoro # G802504703
product price:Â $12.69
/pk 6, $2.11/eaKey Features
System of Measurement
Inch
Key Size
5/16 x 5/8 in
SAE Number
C
Length
1-1/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60938
Zoro #
G802504703
UPC #
738287609387
Country of Origin
United States
Dimensions
Key Size
5/16 x 5/8 in
Length
1-1/8 in
Diameter
5/16"
Length 1
1-1/8"
Nominal Size
#C
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
C
Material
Steel
Finish
Zinc
Type
Woodruff Key
Shape
Woodruff
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.