Woodruff Key, 6 x 9 mm Key Size, Steel Zinc, 5 PK

  • Mfr # 32342

  • Zoro # G402504684


product price:  $15.29
/pk 5, $3.06/ea

Key Features

System of Measurement
Metric
Key Size
6 x 9 mm
Length
9 mm
Material
Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32342
Zoro #
G402504684
UPC #
738287323429
Country of Origin
China

Dimensions

Key Size
6 x 9 mm
Length
9 mm
Diameter
6mm
Length 1
9mm

Details

Item
Woodruff Key
System of Measurement
Metric
Material
Steel
Finish
Zinc
Type
Woodruff Key
Shape
Woodruff

Description

A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.