Woodruff Key, 8 x 13 mm Key Size, Steel Zinc, 3 PK
- Mfr # 32345
- Zoro # G502504713
product price:Â
$
15.75
/pk of 3, $5.25/ea
Key Features
System of Measurement
Metric
Key Size
8 x 13 mm
Length
13 mm
Material
Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32345
- Zoro #
- G502504713
- UPC #
- 738287323450
- Country of Origin
- China
Dimensions
- Key Size
- 8 x 13 mm
- Length
- 13 mm
- Length 1
- 13mm
- Diameter
- 8mm
Details
- Item
- Woodruff Key
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Zinc
- Type
- Woodruff Key
- Shape
- Woodruff
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.