Zoro Homepage

X-Washer Split Retaining Ring, Steel, 4 PK

  • Mfr # 932613

  • Zoro # G902505884


product price: $8.29
/pk 4, $2.07/ea

Key Features

Type
X-Washer
Material
Steel
System of Measurement
Inch
Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932613
Zoro #
G902505884
UPC #
719199326135
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
3/4 in
Diameter
3/4"

Details

Item
Split Retaining Ring
Type
X-Washer
Material
Steel
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.