Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Washer Split Retaining Ring, Steel, 5 PK

  • Mfr # 932612

  • Zoro # G702505961


product price: $9.39
/pk 5, $1.88/ea

Key Features

Type
X-Washer
Material
Steel
System of Measurement
Inch
Diameter
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932612
Zoro #
G702505961
UPC #
719199326128
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
11/16 in
Diameter
11/16"

Details

Item
Split Retaining Ring
Type
X-Washer
Material
Steel
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.