
X-Washer Split Retaining Ring, Steel, Plain Finish, 10 PK
Mfr # 932605
Zoro # G002505869
product price: $9.96
/pk 10, $1.00/eaKey Features
Type
X-Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Diameter
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932605
Zoro #
G002505869
UPC #
719199326050
Country of Origin
Unknown
Dimensions
Fits Shaft Diameter
3/8 in
Diameter
3/8"
Details
Item
Split Retaining Ring
Type
X-Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.