Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zinc Alloy 20 PK

  • Mfr # 68467

  • Zoro # G802528891


product price: $8.45
/pk 20, $0.42/ea

Key Features

Material
Zinc Alloy
Type
Wood Insert
Thread Size
32 (Coarse)
Drill Size
7/32"-15/64"
Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68467
Zoro #
G802528891
UPC #
738287684674
Country of Origin
United States

Dimensions

Thread Size
32 (Coarse)
Drill Size
7/32"-15/64"
Length
5/16 in
Length 1
5/16"
Diameter
#8

Details

Material
Zinc Alloy
Type
Wood Insert
Style
Press In

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.