
Zinc Plated Steel Bottom Pivot Bi-Fold Door Hardware 5PK
Mfr # 65981
Zoro # G802523230
product price: $8.89
/pk 5, $1.78/eaKey Features
Material
Steel
Finish
Zinc
Type
Door Hardware
Application
Standard Doors
Style
Bottom Pivot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65981
Zoro #
G802523230
UPC #
738287659818
Country of Origin
China
Dimensions
Drill Size
3/8"
Details
Material
Steel
Finish
Zinc
Type
Door Hardware
Application
Standard Doors
Style
Bottom Pivot
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.