Zoro Homepage
This item is Discontinued.
Midwest Folding Rectangle Folding Banquet Table, 30 in W, 96 in L, 30 in H, Gray Glace 830EF-QBB

Rectangle Folding Banquet Table, 30 in W, 96 in L, 30 in H, Gray Glace (Discontinued)

  • Mfr # 830EF-QBB
  • Zoro # G8483361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830EF-QBB
Zoro #
G8483361
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
96 in
Height
30 in
Depth
30"

Details

Item
Folding Banquet Table
Shape
Rectangle
Tabletop Color
Gray Glace
Frame Color
Black
Edge Type
Vinyl Molding
Edge Color
Black
Load Rating
300 lb
Series
EF
Surface Material
High Pressure Laminate

Description

Folding Banquet Table, Surface Material High Pressure Laminate, Rectangle, Width 30 in, Length 96 in, Height 30 in, Tabletop Color Gray Glace, Frame Color Black, Edge Color Black, Edge Type Vinyl Molding, Series EF, Load Rating 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.