Zoro Homepage
This item is Discontinued.
Midwest Folding Rectangle Folding Table, 36 in W, 96 in L, 30 in H, Walnut 836EF-WSS

Rectangle Folding Table, 36 in W, 96 in L, 30 in H, Walnut (Discontinued)

  • Mfr # 836EF-WSS
  • Zoro # G4140814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836EF-WSS
Zoro #
G4140814
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
96 in
Height
30 in
Depth
36"
Top Thickness
1 1/4 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Color
Walnut
Frame Color
Brown
Frame Material
Steel
Edge Type
PermaTuff(TM)
Leg Type
Wishbone
Surface Material
High Pressure Plastic Laminate
Table Material
Plywood
Series
EF
Edge Color
Brown
Color
Walnut

Description

Folding Table, Surface Material High Pressure Plastic Laminate, Rectangle, Width 36 in, Length 96 in, Height 30 in, Tabletop Color Walnut, Frame Color Brown, Frame Material Steel, Edge Color Brown, Edge Type PermaTuff(TM), Leg Type Wishbone, Table Material Plywood, Top Thickness 1 1/4 in, Series EF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.