Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge and Switch

  • Mfr # 120SA-00-O-AA-75P

  • Zoro # G302016096


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SA-00-O-AA-75P
Zoro #
G302016096
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2 1/2 in
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
3 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Refrigeration, Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Valves
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 110 psid
Sensor Type
Piston
Seal Material
Buna-N
Case Material
Plastic
Gauge Case Material
Plastic
Relay Type
SPDT
Gauge Accuracy
+/-3-2-3%
Standards
CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Socket Material
316 SS body
Compatible Process Media
Pressure Drop
Accuracy Grade
ASME B40.1 Grade B
Switch Contact Type
SPDT
Includes Calibration Certificate
No
Panel Mount Characteristics
3 in Dia Panel Cutout and 0.19 in Holes 3 1/2 in Dia Bolt Circle
Panel-Mountable
Yes
Burst Pressure
6,000 psi
Includes Vent Plug
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Power Source
125V AC/DC
O-Ring Material
Buna-N
Process Temperature Range
-40 Degrees to 200 Degrees F
Removable Bezel
No
IP/NEMA Rating
IP65, NEMA 4X
Blowout Safety Back
No
Number of Switches
1
Repeatability
1%
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Case Shape
Round
Lens Material
Shatter Resistant Acrylic
Movement Material
Stainless Steel
Sensor Material
Buna-N
Hazardous Location Rating
Not Rated
Maximum Working Static Pressure
6,000 psi
Case Construction
Hermetically Sealed
Dial Color
White
Switch Electrical Requirements
0.25A @ 125V AC/DC
Non-Sparking
No
Over-Pressure Limit
Over-Range Protection to Maximum Pressure
Accuracy Details
+/-3.00/2.00/3.00% Full Scale Ascending ASME B40.1 Grade B
Dial Face Material
316 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
110 psid
Pressure Measurement - Minimum
0 psid
Switch Contact Form
SPDT
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Working Static Pressure - Maximum
6,000 psi

Description

Differential Pressure Gauge and Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.